FSD778DSL2 - 18AWG, .31LNG Red Pin TRML

Panduit

  • $5.61 (Per 50)
  • $0.11 (Each)

  • $5.61 (Per 50)

  • $112.14 (Per 1,000)

  • $280.35 (Per 2,500)
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
FSD778DSL2
Manufacturer
Panduit
Manufacturer's Part Number
FSD77-8-DSL2
Description
18AWG, .31LNG Red Pin TRML
Insulated Ferrules, On Strip, Single Wire Red Din End Sleeve, 18 Awg (1.0MM²), 0.31(8.0MM) Pin Length.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983009916 / 0074983009916 / 00074983009916
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.11 (Each)
Carton
$5.61 (Per 50)
Standard Packaging
$280.35 (Per 2,500)
Resources
Images
 
 
FSD778DSL2 - Small Image
 
FSD778DSL2 - Large Image
Tech Bulletins
 
 
FSD778DSL2 - Tech Bulletin
Other Links
 
 
FSD778DSL2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
1mm2
Material
Copper
insulation
Polypropylene
Material, Color, and Finish
Color
Red
Finish
Tinned
Descriptions
Description
18AWG,.31LNG RED PIN TRML
extra long description
PAN FSD77-8-DSL2 Pan-Term® FSD77-8-
Long Description
Insulated ferrules, on strip, single wire red DIN end sleeve, 18 AWG (1.0mm²), 0.31(8.0mm) pin length.
Product Type
Pan-Term® FSD77-8-DSL2 Single Wire Ferrules, Polypropylene,
Manufacturer Information
Manufacturers Part Number
FSD77-8-DSL2
Brand
PANDUIT
GTIN
00074983009916
UPC
074983009916
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Covered Single Wire Ferrule
Availability
minimum qty
50
Packaging
Weight per each
0.1
Carton
50
Package
2500
Uses, Certifications, and Standards
Mounting
0.39
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
DIN 46228 Part 4, CSA C22.2 No. 291-14
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat