GPL28X - 1-1/2" Ips 2/0-250 GRND Clamp

Panduit

  • $151.65 (Each)
  • $151.65 (Each)

  • $1,516.54 (Per 10)

  • $15,165.40 (Per 100)
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
GPL28X
Manufacturer
Panduit
Manufacturer's Part Number
GPL28X
Description
1-1/2" Ips 2/0-250 GRND Clamp
Bronze Grounding Clamp, .365-.575" Wire Dia. Range 1 1/2" Ips.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983605002 / 0074983605002 / 00074983605002
Weight per unit
1.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.65 (Each)
Carton
$151.65 (Each)
Standard Packaging
$1,516.54 (Per 10)
Resources
Images
 
 
GPL28X - Large Image
 
GPL28X - Small Image
Tech Bulletins
 
 
GPL28X - Tech Bulletin
Other Links
 
 
GPL28X - Other
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
Bronze/Silicon Bronze
Material, Color, and Finish
Clamp Material
Bronze/Silicon Bronze
Dimensions and Weight
Length
2.38
Descriptions
Description
1-1/2" IPS 2/0-250 GRND CLAMP
extra long description
PAN GPL-28-X StructuredGround™ GPL-
Long Description
Bronze grounding clamp, .365-.575" wire dia. range 1 1/2" IPS.
Product Type
Structuredground™ GPL-28-X Bronze Grounding Clamp, U-Bolt, S
Manufacturer Information
Manufacturers Part Number
GPL28X
Brand
PANDUIT
GTIN
00074983605002
UPC
074983605002
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
U-Bolt Grounding Clamp
Packaging
Weight per each
1.012
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed 467, DB Rated
Application
Used to ground copper conductor parallel or at a right angle to a Rod, tube or pipe.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GPL28X.
Jump To:

Cross Referenced

These items are similar to GPL28X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GPL-28 ILSCO 00783669262506
GUB-14 ILSCO 78366923255
UC-127 NSi Industries 00662381108135
GPL-28-X Panduit 00074983605002
GPL-28 Penn-Union 00785037358286
GUV15825 Thomas & Betts 00783786803637

* All prices subject to change.

Begin Live Chat