GPL333 - Bronze Ground Clamp

Panduit

  • $81.37 (Each)
  • $81.37 (Each)

  • $244.11 (Per 3)

  • $8,137.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GPL333
Manufacturer
Panduit
Manufacturer's Part Number
GPL-33-3
Description
Bronze Ground Clamp
Bronze Grounding Clamp, .204-.419" Wire Dia. Range, 2" Ips.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983605026 / 0074983605026 / 00074983605026
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.37 (Each)
Carton
$81.37 (Each)
Standard Packaging
$244.11 (Per 3)
Resources
Images
 
 
GPL333 - Small Image
 
GPL333 - Large Image
 
GPL333 - Small Image
Tech Bulletins
 
 
GPL333 - Tech Bulletin
Other Links
 
 
GPL333 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze/Silicon Bronze
Material, Color, and Finish
Clamp Material
Bronze/Silicon Bronze
Dimensions and Weight
Length
3.25
Descriptions
Description
BRONZE GROUND CLAMP
extra long description
PAN GPL-33-3 StructuredGround™ GPL-
Long Description
Bronze grounding clamp, .204-.419" wire dia. range, 2" IPS.
Product Type
Structuredground™ GPL-33-3 Bronze Grounding Clamp, U-Bolt, S
Manufacturer Information
Manufacturers Part Number
GPL-33-3
Brand
PANDUIT
GTIN
00074983605026
UPC
074983605026
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
U-Bolt Grounding Clamp
Packaging
Weight per each
2
Carton
1
Package
3
Uses, Certifications, and Standards
standard
cULus Listed 467, DB Rated
Application
Used to ground copper conductor parallel or at a right angle to a Rod, tube or pipe.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat