HSTT0648Q10 - HT Shrink Tubing 1/16 WHT

Panduit

  • $2.19 (Each)
  • $2.19 (Each)

  • $54.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT0648Q10
Manufacturer
Panduit
Manufacturer's Part Number
HSTT06-48-Q10
Description
HT Shrink Tubing 1/16 WHT
3M FP-3011/16WH4'|3M FP-301H-1/16-WT|3M FP301H116WT|Abbinstall CMP639A|Abbinstall CMP63-9-A|Abbinstall CPO639A|Abbinstall CPO63-9-A|Alpha Fit-221-1/16X4'|Panduit HSTT0648Q10|Panduit HSTT06-48-Q10|Teconnect 938040-9|Thomasbett CMP639A|Thomasbett CMP63-9-A|Thomasbett CPO639A|Thomasbett CPO63-9-A
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906468 / 0074983906468 / 00074983906468
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.19 (Each)
Carton
$54.75 (Per 25)
Resources
MSDS Sheets
 
 
HSTT0648Q10 - MSDS Sheet
Images
 
 
HSTT0648Q10 - Large Image
 
HSTT0648Q10 - Small Image
 
HSTT0648Q10 - Small Image
 
HSTT0648Q10 - Large Image
Attachments
 
 
HSTT0648Q10 - Specification Sheet
 
HSTT0648Q10 - Specification Sheet
Other Links
 
 
HSTT0648Q10 - Other
 
HSTT0648Q10 - Other
 
HSTT0648Q10 - Other
 
HSTT0648Q10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.017
Descriptions
Description
HT SHRINK TUBING 1/16 WHT
Product Type
Heat Shrink Thin, .06"Dia, WH, PK25
Long Description
3M FP-3011/16WH4'|3M FP-301H-1/16-WT|3M FP301H116WT|ABBInstall CMP639A|ABBInstall CMP63-9-A|ABBInstall CPO639A|ABBInstall CPO63-9-A|Alpha FIT-221-1/16X4'|Panduit HSTT0648Q10|Panduit HSTT06-48-Q10|TEConnect 938040-9|ThomasBett CMP639A|ThomasBett CMP63-9-A|ThomasBett CPO639A|ThomasBett CPO63-9-A
extra long description
PAN HSTT06-48-Q10 Heat Shrink Thin,
Additional Information
outside diameter
0.063
Shrink Ratio
2:1
Inside Diameter
NA
flammability
Flame Retardant
continuous operating temperat
NA
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT06-48-Q10
sub brand
Dry-Shrink
GTIN
00074983906468
UPC
074983906468
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
HEAT SHRINK
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat