HSTT1248Q2 - HT Shrink Tubing

Panduit

  • $3.16 (Each)
  • $3.16 (Each)

  • $79.00 (Per 25)
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
HSTT1248Q2
Manufacturer
Panduit
Manufacturer's Part Number
HSTT12-48-Q2
Description
HT Shrink Tubing
Thin Wall Heat Shrink, .12" (3.2MM) Diameter, Red Cross-Linked Polyolefin, 25 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906031 / 0074983906031 / 00074983906031
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Carton
$79.00 (Per 25)
Resources
Images
 
 
HSTT1248Q2 - Small Image
 
HSTT1248Q2 - Large Image
 
HSTT1248Q2 - Video
Other Links
 
 
HSTT1248Q2 - Other
 
HSTT1248Q2 - Other
 
HSTT1248Q2 - Other
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
Red
Dimensions and Weight
Thickness
0.02
Descriptions
Description
HT SHRINK TUBING
Product Type
Dry-Shrink™ HSTT12-48-Q2 Heat Shrink
extra long description
PAN HSTT12-48-Q2 Dry-Shrink™ HSTT12
Long Description
Thin wall heat shrink, .12" (3.2mm) diameter, red cross-linked polyolefin, 25 pc. package quantity.
Additional Information
Inside Diameter
0.062
outside diameter
0.125
Shrink Ratio
2:1
continuous operating temperat
257
flammability
Flame Retardant
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT12-48-Q2
GTIN
00074983906031
UPC
074983906031
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
1
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT1248Q2.
Jump To:

Cross Referenced

These items are similar to HSTT1248Q2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSTT12-48-Q2 Panduit 00074983906031
CPO125-2-A Thomas & Betts 00786210833620

* All prices subject to change.

Begin Live Chat