HSTT1948Q - Heatshrnk Tubing 3/16 BLK

Panduit

  • $3.53 (Each)
  • $3.53 (Each)

  • $88.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT1948Q
Manufacturer
Panduit
Manufacturer's Part Number
HSTT19-48-Q
Description
Heatshrnk Tubing 3/16 BLK
The HSTT19-48-Q Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.187” Diameter X 4’ Long (4.8 MM X 1.2 M). Color Black. 25 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905904 / 0074983905904 / 00074983905904
Weight per unit
0.835 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.53 (Each)
Carton
$88.25 (Per 25)
Resources
Images
 
 
HSTT1948Q - Small Image
 
HSTT1948Q - Large Image
 
HSTT1948Q - Small Image
 
HSTT1948Q - Video
Other Links
 
 
HSTT1948Q - Other
 
HSTT1948Q - Other
 
HSTT1948Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.02
Descriptions
Description
HEATSHRNK TUBING 3/16 BLK
extra long description
PAN HSTT19-48-Q Dry-Shrink™ HSTT19-
Product Type
Dry-Shrink™ HSTT19-48-Q Heatshrink, Black, Po, 4' L, 0.187"
Long Description
The HSTT19-48-Q Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.187” Diameter x 4’ Long (4.8 mm x 1.2 m). Color Black. 25 per package.
Additional Information
media
Yes
Inside Diameter
0.093
outside diameter
0.187
Shrink Ratio
2:1
continuous operating temperat
275
flammability
Flame Retardant
Manufacturer Information
Manufacturers Part Number
HSTT19-48-Q
Brand
PANDUIT
GTIN
00074983905904
UPC
074983905904
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
0.835
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations; Insulating and protecting wires and cables
standard
UL: E122770; Mil Spec: AMS-DTL-23053/5 Class 1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat