JBP1DWH - Junction Box

Panduit

  • $18.57 (Each)
  • $18.57 (Each)

  • $92.85 (Per 5)

  • $185.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JBP1DWH
Manufacturer
Panduit
Manufacturer's Part Number
JBP1DWH
Description
Junction Box
The Power Rated Junction Box Is Designed to Be Used With Any Panduit Surface Raceway. It Is Compatible With Standard Nema Single Gang Screw-On Faceplates. It Measures 5.19 Inches L X 3.45 Inches W X 2.75 Inches H (131.9MM X 87.7MM X 69.8MM). It Is Made Of Abs Plastic and Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983640782 / 0074983640782 / 00074983640782
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.57 (Each)
Carton
$92.85 (Per 5)
Standard Packaging
$185.70 (Per 10)
Resources
Images
 
 
JBP1DWH - Small Image
 
JBP1DWH - Large Image
 
JBP1DWH - Small Image
Other Links
 
 
JBP1DWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
NA
Material
PVC
Dimensions and Weight
Width
3.28
Length
5
Descriptions
Description
JUNCTION BOX
extra long description
PAN JBP1DWH Surface Raceway, Pwr Ra
Product Type
Surface Raceway, PWR Rated Junct. Box, S/G 2-PC, Deep, White
Long Description
The power rated junction box is designed to be used with any Panduit surface raceway. It is compatible with standard NEMA single gang screw-on faceplates. It measures 5.19 inches L x 3.45 inches W x 2.75 inches H (131.9mm x 87.7mm x 69.8mm). It is made of ABS plastic and is white.
Manufacturer Information
Manufacturers Part Number
JBP1DWH
Brand
PANDUIT
GTIN
00074983640782
UPC
074983640782
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
JUNCTION BOX
Packaging
Weight per each
1
Carton
5
Package
10
Uses, Certifications, and Standards
Application
Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate.
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat