LS8EQKITACS - Pand LS8EQ-Kit-Acs

Panduit

  • $582.39 (Each)
  • $582.39 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LS8EQKITACS
Manufacturer
Panduit
Manufacturer's Part Number
LS8EQ-KIT-ACS
Description
Pand LS8EQ-Kit-Acs
The Panther LS8EQ Hand-Held Thermal Transfer Printer With Qwerty Keypad Kit Contains The LS8E-Acs 120 Vac Power Adapter For North America Along With The Hand-Held Printer, Pantherlink Software, One Cassette Of S100X150VAC Self-Laminating Labels, Six AA Alkaline Batteries, The LS8-Case Rigid Carrying Case, The LS8-Pckit Usb Cable and PC Interface Software, The LS8-Ib Protective Impact Bumper, The LS8-WS Wrist Strap, A Quick Reference Card, and An Operator'S Manual.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131505 - Wire labeling tool and printer
UPC/EAN/GTIN
074983089024 / 0074983089024 / 00074983089024
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$582.39 (Each)
Resources
Other Links
 
 
LS8EQKITACS - Other
 
LS8EQKITACS - Other
Tech Bulletins
 
 
LS8EQKITACS - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PAND LS8EQ-KIT-ACS
Product Type
Panther™ LS8EQ-Kit-Acs LS8 Printer
extra long description
PAN LS8EQ-KIT-ACS PanTher™ LS8EQ-KI
Long Description
The PanTher LS8EQ Hand-Held Thermal Transfer Printer with QWERTY keypad kit contains the LS8E-ACS 120 VAC power adapter for North America along with the hand-held printer, PANTHERLINK software, one cassette of S100X150VAC self-laminating labels, six AA alkaline batteries, the LS8-CASE rigid carrying case, the LS8-PCKIT USB cable and PC interface software, the LS8-IB protective impact bumper, the LS8-WS wrist strap, a quick reference card, and an operator's manual.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LS8EQ-KIT-ACS
GTIN
00074983089024
UPC
074983089024
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Thermal Transfer Printer
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Industrial labels on a wide variety of label materials for electrical and network applications such as wire/cable, components, safety, and facility identification.
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat