LS8EQKITACS - Pand LS8EQ-Kit-Acs

Panduit

  • $582.39 (Each)
  • $582.39 (Each)
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
LS8EQKITACS
Manufacturer
Panduit
Manufacturer's Part Number
LS8EQ-KIT-ACS
Description
Pand LS8EQ-Kit-Acs
The Panther LS8EQ Hand-Held Thermal Transfer Printer With Qwerty Keypad Kit Contains The LS8E-Acs 120 Vac Power Adapter For North America Along With The Hand-Held Printer, Pantherlink Software, One Cassette Of S100X150VAC Self-Laminating Labels, Six AA Alkaline Batteries, The LS8-Case Rigid Carrying Case, The LS8-Pckit Usb Cable and PC Interface Software, The LS8-Ib Protective Impact Bumper, The LS8-WS Wrist Strap, A Quick Reference Card, and An Operator'S Manual.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131505 - Wire labeling tool and printer
UPC/EAN/GTIN
074983089024 / 0074983089024 / 00074983089024
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$582.39 (Each)
Resources
Other Links
 
 
LS8EQKITACS - Other
 
LS8EQKITACS - Other
Tech Bulletins
 
 
LS8EQKITACS - Tech Bulletin
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
PAND LS8EQ-KIT-ACS
Product Type
Panther™ LS8EQ-Kit-Acs LS8 Printer
extra long description
PAN LS8EQ-KIT-ACS PanTher™ LS8EQ-KI
Long Description
The PanTher LS8EQ Hand-Held Thermal Transfer Printer with QWERTY keypad kit contains the LS8E-ACS 120 VAC power adapter for North America along with the hand-held printer, PANTHERLINK software, one cassette of S100X150VAC self-laminating labels, six AA alkaline batteries, the LS8-CASE rigid carrying case, the LS8-PCKIT USB cable and PC interface software, the LS8-IB protective impact bumper, the LS8-WS wrist strap, a quick reference card, and an operator's manual.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LS8EQ-KIT-ACS
GTIN
00074983089024
UPC
074983089024
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Thermal Transfer Printer
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Industrial labels on a wide variety of label materials for electrical and network applications such as wire/cable, components, safety, and facility identification.
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LS8EQKITACS.
Jump To:

Cross Referenced

These items are similar to LS8EQKITACS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PL150K 3M Electrical Products 00051128602515
PL300K 3M Electrical Products 00051128584552
LS8EQ-KIT-ACS Panduit 00074983089024

* All prices subject to change.

Begin Live Chat