PCMB2 - Comb Numb&Letter Book

Panduit

  • $29.19 (Each)
  • $29.19 (Each)

  • $291.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PCMB2
Manufacturer
Panduit
Manufacturer's Part Number
PCM-B2
Description
Comb Numb&Letter Book
Stronghold PCMB-2 Pre-Printed Wire Marker Books Are Conveniently Pocket-Sized and Contain Wire Labels Printed On Vinyl Cloth. Markers Are Durable Enough For Up to 5 Years and Are Designed to Withstand Various Outdoor Environments. They Can Also Be Torn In Half to Label Each End Of The Conductor. Legend: A-Z, 1-15, +, -, /, 10 Markers Per Legend, and 10 Pages Per Book.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131509 - Write on wire marker
UPC/EAN/GTIN
074983948017 / 0074983948017 / 00074983948017
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.19 (Each)
Standard Packaging
$291.90 (Per 10)
Resources
Images
 
 
PCMB2 - Small Image
 
PCMB2 - Large Image
 
PCMB2 - Video
Tech Bulletins
 
 
PCMB2 - Tech Bulletin
Other Links
 
 
PCMB2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.38
Material
Vinyl Cloth
Dimensions and Weight
Size
0.22 x 1.56 es
Diameter
0.38
Length
1.38
Width
NA
Descriptions
Description
COMB NUMB&LETTER BOOK
extra long description
PAN PCMB-2 StrongHold™ PCMB-2 Pre-P
Long Description
StrongHold PCMB-2 Pre-Printed Wire Marker Books are conveniently pocket-sized and contain wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years and are designed to withstand various outdoor environments. They can also be torn in half to label each end of the conductor. Legend: A-Z,1-15,+,-,/, 10 markers per legend, and 10 pages per book.
Product Type
Stronghold™ PCMB-2 Pre-Printed Wire Marker Book, 2, Vinyl CL
Additional Information
media
Yes
Number of Markers
100
Legend
A thru Z, 0 thru 15, +, -, /
Manufacturer Information
Manufacturers Part Number
PCM-B2
Brand
PANDUIT
GTIN
00074983948017
UPC
074983948017
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Pre-Printed Wire Marker Book
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
170
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat