T45DW8 - T45DW8 Raceway Divider Wall

Panduit

  • $16.48 (Per 8 Feet)
  • $2.06 (Per Foot)

  • $16.48 (Per 8 Feet)

  • $329.60 (Per 160 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T45DW8
Manufacturer
Panduit
Manufacturer's Part Number
T45DW8
Description
T45DW8 Raceway Divider Wall
The T-45 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983772988 / 0074983772988 / 00074983772988
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
8 Feet
Unit
$2.06 (Per Foot)
Carton
$16.48 (Per 8 Feet)
Standard Packaging
$329.60 (Per 160 Feet)
Resources
Images
 
 
T45DW8 - Small Image
 
T45DW8 - Large Image
 
T45DW8 - Video
Other Links
 
 
T45DW8 - Other
 
T45DW8 - Other
Attachments
 
 
T45DW8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Channel
Material
PVC
Dimensions and Weight
Width
2.38
Length
8
Descriptions
Description
T45DW8 RACEWAY DIVIDER WALL
Product Type
Surface Raceway, T-45 Divider Wall, 8 FT
extra long description
PAN T45DW8 SURFACE RACEWAY, T-45 DI
Long Description
The T-45 Divider Wall is designed to maintain separation of cables within the raceway. It is 8 ft.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
T45DW8
GTIN
00074983772988
UPC
074983772988
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Surface Raceway Channel
Availability
minimum qty
8
Packaging
Weight per foot
0.048
Carton
8
Package
160
Uses, Certifications, and Standards
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.
standard
UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat