T70DW8 - Divider Wall

Panduit

  • $24.16 (Per 8 Feet)
  • $3.02 (Per Foot)

  • $24.16 (Per 8 Feet)

  • $289.92 (Per 96 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T70DW8
Manufacturer
Panduit
Manufacturer's Part Number
T70DW8
Description
Divider Wall
The T-70 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983725991 / 0074983725991 / 00074983725991
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
8 Feet
Unit
$3.02 (Per Foot)
Carton
$24.16 (Per 8 Feet)
Standard Packaging
$289.92 (Per 96 Feet)
Resources
Images
 
 
T70DW8 - Small Image
 
T70DW8 - Small Image
 
T70DW8 - Video
Other Links
 
 
T70DW8 - Other
 
T70DW8 - Other
Attachments
 
 
T70DW8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Divider Wall
Material
PVC
Dimensions and Weight
Width
0.75
Length
8
Descriptions
Description
DIVIDER WALL
Product Type
Surface Raceway, T-70 Divider Wall, 8 FT
extra long description
PAN T70DW8 SURFACE RACEWAY, T-70 DI
Long Description
The T-70 Divider Wall is designed to maintain separation of cables within the raceway. It is 8 ft.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
T70DW8
GTIN
00074983725991
UPC
074983725991
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Surface Raceway Channel
Availability
minimum qty
8
Packaging
Weight per foot
1
Carton
8
Package
96
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
To provide easy and economical solutions for routing power and low voltage cable in independent channels along perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices or anywhere high cable capacity is
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat