1200 - SW Door 15A 125/250vac

Legrand-Pass & Seymour

  • $37.23 (Each)
  • $37.23 (Each)

  • $372.30 (Per 10)

  • $1,861.50 (Per 50)
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
1200
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1200
Description
SW Door 15A 125/250vac
Pressure Sensitive Door and Canopy Switch, Pushbutton Actuator, 120/250 V Ac, 15 A, Wire Lead Connection, 1.516 In Overall Length, 1.547 In Overall Width, 4.031 In Overall Height, 30000 LM Operating Cycles, 1 Pole, Steel Housing Material, -30 °C Operating Temperature, +60 °C Operating Temperature, Wall Mount, 0.59 LB
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Hinge Switches & Accessories Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007120004 / 00785007120004
Weight per unit
0.586 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.23 (Each)
Carton
$372.30 (Per 10)
Standard Packaging
$1,861.50 (Per 50)
Resources
Images
 
 
1200 - Large Image
 
1200 - Small Image
 
1200 - Large Image
 
1200 - Video
Attachments
 
 
1200 - Specification Sheet
Other Links
 
 
1200 - Other
 
1200 - Other
 
1200 - Other
Brochures
 
 
1200 - Brochure
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
120/250 V ac
Current Rating
15 A
amperage rating
15
Poles
1
Wattage
Electrical power is expressed in Amps and Volts.
actuator
Push Button
Material, Color, and Finish
Housing Material
Steel
Dimensions and Weight
Overall Length
1.516 in
Size
1.516 L x 1.547 W x 4.031 H
Width
1.547
Height
4.031
Descriptions
extra long description
P&S 1200 SW DOOR 15A 125/250VAC
Product Type
Pressure Sensitive Door and Canopy Switch
Canopy Switch
Long Description
Pressure Sensitive Door and Canopy Switch, Pushbutton Actuator, 120/250 V ac, 15 A, Wire Lead Connection, 1.516 in Overall Length, 1.547 in Overall Width, 4.031 in Overall Height, 30000 lm Operating Cycles, 1 Pole, Steel Housing Material, -30 °C Operating Temperature, +60 °C Operating Temperature, Wall Mount, 0.59 lb
Features
Pressure Sensitive Door & Canopy Switch, 15 Amp 120 Vac, 15 Amp 250 Vac.
Short Description
Canopy Switch, 15 A, 120/250 VAC
Special Features
Equipped with Wire Lead
Description
SW DOOR 15A 125/250VAC
Additional Information
actuator type
Pushbutton
Contact Configuration
NO
Connection Type
Wire Lead
Overall Width
1.547 in
Overall Height
4.031 in
operating cycles
30000 lm
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+60 °C
Mounting Type
Wall Mount
Standards Met
UL Listed;RoHS;cULus
media
Yes
Contact Rating
15 Amp, 120/250 VAC
Switch Type
Push button
action
SP
Manufacturer Information
Brand
Pass & Seymour/Legrand
Pass & Seymour
Manufacturers Part Number
1200
sub brand
Pass & Seymour
GTIN
00785007120004
UPC
785007120004
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Pressure Sensitive Door & Canopy Switch
Packaging
Weight
0.59 lb
Weight per each
0.586
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1200.
Jump To:

Cross Referenced

These items are similar to 1200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RDS50 Hubbell Wiring Device-Kellems 00883778112584
1865 Leviton 00078477954157
1200 Legrand Pass & Seymour 00785007120004
1664 GENERAL ELECTRIC n/a
CW1664 GENERAL ELECTRIC n/a
DS50 GENERAL ELECTRIC n/a
RDS50 GENERAL ELECTRIC n/a
2968 Bryant Electric 00781786619050
1664 Eaton Wiring Devices 00032664570544
1665 Eaton Wiring Devices 00032664570551
501A-G Edwards Signaling 00782640245705
502A Edwards Signaling 00782640245729
503A Edwards Signaling 00782640245774
GSW-SK Gardner Bender 00032076897475
RDS50 Hubbell Lighting n/a
774026K Ideal Industries 00783250573950
70420 Morris 00601986704205
TA502 NSi Industries 00786261969644
DS-1V Teddico-BWF 00087115090058

* All prices subject to change.

Begin Live Chat