1225I - SW Man Contrl 20A 120/277V (SPDT) I

Legrand-Pass & Seymour

  • $98.73 (Each)
  • $98.73 (Each)

  • $987.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1225I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1225I
Description
SW Man Contrl 20A 120/277V (SPDT) I
Single Pole, Double Throw Switch, 20 Amps, 120/277 Volts, Ivory.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/GTIN
785007122510 / 00785007122510
Weight per unit
0.303 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.73 (Each)
Standard Packaging
$987.30 (Per 10)
Resources
Images
 
 
1225I - Small Image
 
1225I - Large Image
Attachments
 
 
1225I - Specification Sheet
Other Links
 
 
1225I - Other
 
1225I - Other
 
1225I - Other
Brochures
 
 
1225I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
Bare
actuator
Toggle
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
SW Man Contrl 20A 120/277V (SPDT) I
extra long description
P&S 1225I SW MAN CONTRL 20A 120/277
Description
SW MAN CONTRL 20A 120/277V (SPDT) I
Long Description
Single Pole, Double Throw Switch, 20 amps, 120/277 volts, Ivory.
Special Features
Side wire terminals, Fiber Terminal insulation barrier,
Additional Information
Contact Rating
20Amp, 120/277V
action
SP, DT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1225I
GTIN
00785007122510
UPC
785007122510
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Manual Controller Switch
Packaging
Weight per each
0.303
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat