1251GRY - SW CTR Off Contrl 20A 120/277V (SPDT) Gy

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1251GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1251GRY
Description
SW CTR Off Contrl 20A 120/277V (SPDT) Gy
Single Pole, Double Throw Manual Control Switch, 20 Amps, 120/277 Volts, Grey.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007125139 / 00785007125139
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1251GRY - Large Image
 
1251GRY - Small Image
Attachments
 
 
1251GRY - Specification Sheet
Other Links
 
 
1251GRY - Other
 
1251GRY - Other
Brochures
 
 
1251GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Voltage Rating
120/277
amperage rating
20
insulation
Bare
Poles
spdt
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
SW CTR Off Contrl 20A 120/277V (SPDT) Gy
extra long description
P&S 1251GRY SW CTR OFF CONTRL 20A 1
Description
SW CTR OFF CONTRL 20A 120/277V (SPDT) GY
Long Description
Single pole, Double Throw Manual Control Switch, 20 amps, 120/277 volts, Grey.
Special Features
Oversized silver alloy contacts, side wired, can be mounted in standard device box,
Additional Information
Contact Rating
20Amp, 120/277Vac
Contact Configuration
NO
Manufacturer Information
Manufacturers Part Number
1251GRY
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007125139
UPC
785007125139
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Manual Controller Switch
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Box or NEMA 1 sheet steel
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat