1251L - SW CTR Off CNTRL 20A 120/277V (SPDT)

Legrand-Pass & Seymour

  • $54.72 (Each)
  • $54.72 (Each)

  • $547.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1251L
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1251L
Description
SW CTR Off CNTRL 20A 120/277V (SPDT)
Single Pole, Double Throw Manual Control Switch, 20 Amps, 120/277 Volts, Locking.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/GTIN
785007125122 / 00785007125122
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.72 (Each)
Standard Packaging
$547.20 (Per 10)
Resources
Images
 
 
1251L - Small Image
 
1251L - Large Image
Attachments
 
 
1251L - Specification Sheet
Other Links
 
 
1251L - Other
 
1251L - Other
 
1251L - Other
Brochures
 
 
1251L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
Bare
actuator
Toggle
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
SW CTR Off CNTRL 20A 120/277V (SPDT)
extra long description
P&S 1251L SW CTR OFF CNTRL 20A 120/
Description
SW CTR OFF CNTRL 20A 120/277V (SPDT)
Long Description
Single Pole, Double Throw Manual Control Switch, 20 amps, 120/277 volts, Locking.
Special Features
Side wire terminals, Fiber Terminal insulation barrier,
Additional Information
Contact Rating
15Amp, 120/277V
action
SP, DT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1251L
GTIN
00785007125122
UPC
785007125122
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Manual Controller Switch
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat