1251LA - 20A Single Pole Double Throw Ivory Switch

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1251LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1251LA
Description
20A Single Pole Double Throw Ivory Switch
Single Pole, Double Throw Manual Control Switch, 20 Amps, 120/277 Volts, Light Almond.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
785007125153 / 00785007125153
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1251LA - Large Image
 
1251LA - Small Image
Attachments
 
 
1251LA - Specification Sheet
Other Links
 
 
1251LA - Other
 
1251LA - Other
Brochures
 
 
1251LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Wattage
1
insulation
Bare
Poles
spdt
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Mom. CNT Man CL 20A 120/277V (SPDT)
extra long description
P&S 1251LA MOM. CNT MAN CL 20A 120/
Long Description
Single Pole, Double Throw Manual Control Switch, 20 amps, 120/277 volts, Light Almond.
Special Features
Oversized silver alloy contacts, side wired, can be mounted in standard device box,
Description
20A SINGLE POLE DOUBLE THROW IVORY SWITCH
Additional Information
Contact Rating
20Amp, 120/277Vac
Contact Configuration
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1251LA
GTIN
00785007125153
UPC
785007125153
Taxonomies, Classifications, and Categories
Type
Manual Controller Switch
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Box or NEMA 1 sheet steel
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat