1251W - SW CTR Off Contrl 20A 120/277V (SPDT) W

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1251W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1251W
Description
SW CTR Off Contrl 20A 120/277V (SPDT) W
Single Pole, Double Throw Manual Control Switch, 20 Amps, 120/277 Volts, White.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
N/A
UPC/GTIN
785007125160 / 00785007125160
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1251W - Large Image
 
1251W - Small Image
Attachments
 
 
1251W - Specification Sheet
Other Links
 
 
1251W - Other
 
1251W - Other
Brochures
 
 
1251W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
Bare
actuator
Toggle
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.3"
Descriptions
Long Description
Single Pole, Double Throw Manual Control Switch, 20 amps, 120/277 volts, White.
Special Features
Side wire terminals, Fiber Terminal insulation barrier,
Product Type
SW CTR Off Contrl 20A 120/277V (SPDT) W
extra long description
P&S 1251W SW CTR OFF CONTRL 20A 120
Description
SW CTR OFF CONTRL 20A 120/277V (SPDT) W
Additional Information
Contact Rating
20Amp, 120/277V
action
SP, DT
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1251W
GTIN
00785007125160
UPC
785007125160
Taxonomies, Classifications, and Categories
Type
Manual Controller Switch
Category Description
REVERSING
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat