1447 - STR BLD Rubber Plug 15A 125V 5-15P

Legrand-Pass & Seymour

  • $24.17 (Each)
  • $24.17 (Each)

  • $483.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1447
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1447
Description
STR BLD Rubber Plug 15A 125V 5-15P
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.6 In Diameter, 2.44 In Length, #18 to #10 Awg Wire Size, Corrosion Resistant, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007114102 / 00785007114102
Weight per unit
0.197 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.17 (Each)
Standard Packaging
$483.40 (Per 20)
Resources
Images
 
 
1447 - Small Image
 
1447 - Large Image
 
1447 - Large Image
Specifications Sheets
 
 
1447 - Specification Sheet
Attachments
 
 
1447 - Specification Sheet
Other Links
 
 
1447 - Other
 
1447 - Other
 
1447 - Other
Brochures
 
 
1447 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Voltage Rating
125
amperage rating
15
Poles
2
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Diameter
1.6 in
Length
2.44 in
Size
3.25"
Descriptions
Product Type
Straight Blade Plug
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.6 in Diameter, 2.44 in Length, #18 to #10 AWG Wire Size, Corrosion Resistant, 0.2 lb
Features
Straight Blade Rubber Plug 15amp 125volt 5-15p
Short Description
15 A, 125 V, Straight Blade Plug, Yellow
Special Features
Severe Duty Straight Body;Wiring Type Back Wire
Description
STR BLD RUBBER PLUG 15A 125V 5-15P
extra long description
P&S 1447 STR BLD RUBBER PLUG 15A 12
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Corrosion Resistant
package quantity
1 ct
Standards Met
RoHS Compliant;UL Listed UL 498;CSA Certified Standard CSA-C22.2 No. 42
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1447
GTIN
00785007114102
UPC
785007114102
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
PLUG
Packaging
Weight
0.2 lb
Weight per each
0.197
Carton
1
Package
20
Uses, Certifications, and Standards
nema rating
5-15R;NEMA WD-1
Application
Industrial
standard
UL498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat