1498NT - Key Lock SW-Current Device 1976+

Legrand-Pass & Seymour

  • $3.35 (Each)
  • $3.35 (Each)

  • $83.75 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1498NT
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1498NT
Description
Key Lock SW-Current Device 1976+
Key Lock Switch - Current Device 1976+
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Interlock Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007148916 / 00785007148916
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Standard Packaging
$83.75 (Per 25)
Resources
Images
 
 
1498NT - Small Image
 
1498NT - Large Image
Attachments
 
 
1498NT - Specification Sheet
Other Links
 
 
1498NT - Other
 
1498NT - Other
 
1498NT - Other
Brochures
 
 
1498NT - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.469
Width
1.5
Height
3.281
Descriptions
Product Type
Key Lock SW-Current Device 1976+
extra long description
P&S 1498NT KEY LOCK SW-CURRENT DEVI
Description
KEY LOCK SW-CURRENT DEVICE 1976+
Long Description
Key Lock Switch - Current Device 1976+
Special Features
Key for Locking Devices from 1976 to present
Additional Information
action
Key
Switch Type
Key
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1498NT
GTIN
00785007148916
UPC
785007148916
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Key - Manual Controller
Packaging
Weight per each
0.006
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat