1533 - STR BLD Rubber Conn 20A 125V 5-20R

Legrand-Pass & Seymour

  • $27.67 (Each)
  • $27.67 (Each)

  • $553.40 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1533
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1533
Description
STR BLD Rubber Conn 20A 125V 5-20R
Straight Blade Rubber Connector 20AMP 125VOLT 5-20R
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007114287 / 00785007114287
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.67 (Each)
Standard Packaging
$553.40 (Per 20)
Resources
Images
 
 
1533 - Large Image
 
1533 - Small Image
Attachments
 
 
1533 - Specification Sheet
Other Links
 
 
1533 - Other
 
1533 - Other
Brochures
 
 
1533 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-14
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
Material
Nylon;Other
Dimensions and Weight
Size
4.5"
Descriptions
Product Type
STR BLD Rubber Conn 20A 125V 5-20R
extra long description
P&S 1533 STR BLD RUBBER CONN 20A 12
Description
STR BLD RUBBER CONN 20A 125V 5-20R
Long Description
Straight Blade Rubber Connector 20amp 125volt 5-20r
Special Features
Nickel plated blades, stands up to impacts, oil, chemicals, heat & weather, quick drive assembly screws
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1533
GTIN
00785007114287
UPC
785007114287
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Rubber Housing Connector
Packaging
Weight per each
0.295
Carton
1
Package
20
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat