201 - Lampholder 660W250V Keyless

Legrand-Pass & Seymour

  • $7.69 (Each)
  • $7.69 (Each)

  • $769.33 (Per 100)

  • $1,923.32 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
201
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
201
Description
Lampholder 660W250V Keyless
Lampholder, Medium Base, Incandescent Lamp, 600 V;250 V Ac, 660 W, Rubber Material, Black, Wire Lead Terminal, 1.75 In Height, 6 In (Lead) Length, 1.75 In (Dia.) Width, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
785007469103 / 00785007469103
Weight per unit
0.1189 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.69 (Each)
Carton
$7.69 (Each)
Standard Packaging
$1,923.32 (Per 250)
Resources
Images
 
 
201 - Small Image
 
201 - Large Image
 
201 - Large Image
Attachments
 
 
201 - Specification Sheet
Other Links
 
 
201 - Other
 
201 - Other
 
201 - Other
Brochures
 
 
201 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Voltage Rating
600 V;250 V ac
Material
Rubber
Wattage
660 W
Terminal Type
Wire Lead
Material, Color, and Finish
Base Type
Medium
Color
Black
Dimensions and Weight
Height
1.75 in
Length
6 in (Lead)
Width
1.75 in (Dia.)
Descriptions
Product Type
Lampholder
Long Description
Lampholder, Medium Base, Incandescent Lamp, 600 V;250 V ac, 660 W, Rubber Material, Black, Wire Lead Terminal, 1.75 in Height, 6 in (Lead) Length, 1.75 in (Dia.) Width, 0.15 lb
Short Description
Lampholder, 600 V;250 VAC, 660 W
Features
Medium base, rubber, keyless, for temporary lighting, 2 wire leads 6" long. Black
Special Features
Keyless;Rubber Lampholder for Temporary Lighting;Two Wire Leads 6 in Long
Description
LAMPHOLDER 660W250V KEYLESS
extra long description
P&S 201 LAMPHOLDER 660W250V KEYLESS
Additional Information
Standards Met
UL Listed;cULus Listed;ECCN:EAR99
package quantity
200 PK;1 CT
Base
Medium Base
Manufacturer Information
Brand
Pass and Seymour
sub brand
Pass & Seymour
Manufacturers Part Number
201
GTIN
00785007469103
UPC
785007469103
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Keyless Lampholder
Packaging
Weight
0.15 lb
Weight per each
0.1189
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Residential
Mounting
Consult the Factory
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat