2097HGW - Self-Test Gfci Hos GRD Recep 20A 12 W

Legrand-Pass & Seymour

  • $56.03 (Each)
  • $56.03 (Each)

  • $560.30 (Per 10)
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
2097HGW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097HGW
Description
Self-Test Gfci Hos GRD Recep 20A 12 W
20A 125V Self Test Gfci Hospital Grade White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007035896 / 00785007035896
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.03 (Each)
Standard Packaging
$560.30 (Per 10)
Resources
Images
 
 
2097HGW - Large Image
Other Links
 
 
2097HGW - Other
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
125
Poles
2
amperage rating
20
connection
Back and side wire
actuator
Control Circuit
interrupt rating
4 to 6 mA
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Self-Test Gfci Hos GRD Recep 20A 12 W
Description
SELF-TEST GFCI HOS GRD RECEP 20A 12 W
Long Description
20A 125V Self Test GFCI Hospital Grade White
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
extra long description
P&S 2097HGW SELF-TEST GFCI HOS GRD
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097HGW
GTIN
00785007035896
UPC
785007035896
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Hospital Grade 20A Self Test Duplex GFCI
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2097HGW.
Jump To:

Similar Items

Similar items are close alternatives to 2097HGW, though they may not be 100% alike.

Self Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #10 Awg Compatible W...
  • Our Part #: SGFH20W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGFH20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($362.20) ·
SGFH20W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.22

Each

QTY:
Each
Add
20A 125V Hospital Grade Strait BLD Duplex Gfci White
  • Our Part #: 2095HGW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2095-HGW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($321.00) ·
2095HGW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat