288 - Porcelain Pullch LMPHLDR W/15A Recpt GND

Legrand-Pass & Seymour

  • $31.91 (Each)
  • $31.91 (Each)

  • $1,595.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
288
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
288
Description
Porcelain Pullch LMPHLDR W/15A Recpt GND
Medium Base, Porcelain, Pullchain, 2 Terminals With Tri-Drive Screws, 15 Amp, 125 Volt, Grouding Receptacle, Fits 3 1/4 and 4 Boxes With Cage Neck. White.
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
785007473391 / 00785007473391
Weight per unit
0.7548 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.91 (Each)
Standard Packaging
$1,595.50 (Per 50)
Resources
Images
 
 
288 - Small Image
 
288 - Large Image
Attachments
 
 
288 - Specification Sheet
Other Links
 
 
288 - Other
 
288 - Other
 
288 - Other
Brochures
 
 
288 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
250
Material
Porcelain
Material, Color, and Finish
Color
White
Descriptions
extra long description
P&S 288 PORCELAIN PULLCH LMPHLDR W/
Product Type
Porcelain Pullch LMPHLDR W/15A Recpt GND
Description
PORCELAIN PULLCH LMPHLDR W/15A RECPT GND
Long Description
Medium base, porcelain, pullchain, 2 terminals with tri-drive screws, 15 amp, 125 volt, grouding receptacle, fits 3 1/4 and 4 boxes with cage neck. White.
Special Features
Mounts in standard wall box, 4 watt, standard lampholder
Additional Information
lamp size
4.5"
Base
Screw
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007473391
UPC
785007473391
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Incandescent Lampholder
Packaging
Weight per each
0.7548
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
CEILING/WALL
standard
UL Listed
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat