3232TR - TR Dup Rec 15A/125V BN

Legrand-Pass & Seymour

  • $1.80 (Each)
  • $1.80 (Each)

  • $18.04 (Per 10)

  • $180.45 (Per 100)

  • $360.90 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3232TR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232TR
Description
TR Dup Rec 15A/125V BN
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 0.960 In Width, 3.31 In Height, Thermoplastic, Brown, Tamper Resistant, Impact Resistant, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007242690 / 00785007242690
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.80 (Each)
Carton
$18.04 (Per 10)
Standard Packaging
$360.90 (Per 200)
Resources
Images
 
 
3232TR - Small Image
 
3232TR - Large Image
 
3232TR - Large Image
 
3232TR - Video
Attachments
 
 
3232TR - Specification Sheet
Other Links
 
 
3232TR - Other
 
3232TR - Other
 
3232TR - Other
Brochures
 
 
3232TR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
connection
Grounding
Voltage Rating
125
amperage rating
15
Poles
2
Wire Size
4
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
1.320 in
Width
0.960 in
Height
3.31 in
Size
4.2 in
Descriptions
Product Type
Straight Blade Duplex Receptacle
Long Description
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 0.960 in Width, 3.31 in Height, ThermoPlastic, Brown, Tamper Resistant, Impact Resistant, 0.1300 lb
Features
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is inserted. Required by the National Electrical Code(R) (NEC(R)).
Short Description
15 A, 125 V, Straight Blade Duplex Receptacle, Brown
Special Features
Internal Shutter System;Side Wire;Low Profile Face
Description
TR DUP REC 15A/125V BN
extra long description
P&S 3232TR TR DUP REC 15A/125V BN
Additional Information
Receptacle Type
Straight Blade Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Grounding
Mounting Type
Wall Mount
Resistance Properties
Tamper Resistant;Impact Resistant
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
package quantity
10 CT;200 PK
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232TR
GTIN
00785007242690
UPC
785007242690
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Tamper resistant straight blade duplex receptacle
Packaging
Weight
0.1300 lb
Weight per each
0.133
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat