33300 - STL Retrofit Fan Brace W/O Box

Legrand-Pass & Seymour

  • $37.24 (Each)
  • $37.24 (Each)

  • $446.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33300
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
33300
Description
STL Retrofit Fan Brace W/O Box
Retrofit Brace, Silver, Top Knockout Cable Entry, Ceiling Mount, 2.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129333000 / 00085129333000
Weight per unit
2.3017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.24 (Each)
Carton
$446.88 (Per 12)
Resources
Images
 
 
33300 - Small Image
 
33300 - Large Image
 
33300 - Large Image
Other Links
 
 
33300 - Other
 
33300 - Other
Brochures
 
 
33300 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
brace only 16 -24" span
Descriptions
Product Type
Retrofit Brace
Long Description
Retrofit Brace, Silver, Top Knockout Cable Entry, Ceiling Mount, 2.3 lb/EA
Features
Fan Brace Only - use with standard octagon electrical box (33303), single #10 support for 16-24" spans. 12 pack.
Special Features
UL Listed for Fan and Fixture Support;Self-Leveling Feet
Short Description
Retrofit Brace, Silver
Description
STL RETROFIT FAN BRACE W/O BOX
extra long description
P&S 33300 STL RETROFIT FAN BRACE W/
Construction
Fan Brace - use standard octagon electrical box, single # 10 support for 16"-24" spans
Additional Information
Cable Entry Type
Top Knockout
for use with
16 to 24 in Spans;Standard Octagon Electrical Box
Mounting Type
Ceiling Mount
Standards Met
UL Listed;Conforms to NEMA OS1
package quantity
12 PK
Cable Entry
Top Knockouts
Knockouts
true
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
33300
sub brand
Pass & Seymour
GTIN
00085129333000
UPC
085129333000
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Reiker Ceiling Fan & Fixture Support Products - Brace only
Packaging
Weight
2.3 lb/EA
Weight per each
2.3017
Carton
12
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
CEILING
standard
UL Listed, Conforms to NEMA OS1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat