3860 - Straight Blade Recep 30A 125/250V 3P 3W

Legrand-Pass & Seymour

  • $5.75 (Each)
  • $5.75 (Each)

  • $143.69 (Per 25)

  • $574.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3860
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3860
Description
Straight Blade Recep 30A 125/250V 3P 3W
Straight Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007793208 / 00785007793208
Weight per unit
0.3704 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.75 (Each)
Carton
$5.75 (Each)
Standard Packaging
$143.69 (Per 25)
Resources
Images
 
 
3860 - Small Image
 
3860 - Large Image
 
3860 - Large Image
Attachments
 
 
3860 - Specification Sheet
Other Links
 
 
3860 - Other
 
3860 - Other
 
3860 - Other
Brochures
 
 
3860 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125/250 V ac
Number of Wires
3
Material
Thermoplastic
Poles
3
amperage rating
30
Wire Size
4
connection
Non Ground
Dimensions and Weight
Length
2.5 in
Width
1.9 in
Height
3.75 in
Size
3.8 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 30 A, 125/250 V ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 in Length, 1.9 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb
Features
Straight Blade Receptacle 30amp 125/250v
Short Description
30 A, 125/250 VAC, Straight Blade Receptacle, Black, 2 Poles, 3 Wires
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
Description
STRAIGHT BLADE RECEP 30A 125/250V 3P 3W
extra long description
P&S 3860 STRAIGHT BLADE RECEP 30A 1
Additional Information
Receptacle Type
Straight Blade
Connection Type
Non Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 ct
Standards Met
UL 498
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3860
GTIN
00785007793208
UPC
785007793208
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Packaging
Weight
0.3700 lb
Weight per each
0.3704
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Industrial
nema rating
10-30
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat