5278SS - STR BLD Flanged Inlet 3W 15A 125V

Legrand-Pass & Seymour

  • $21.31 (Each)
  • $21.31 (Each)

  • $1,065.28 (Per 50)

  • $2,130.56 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5278SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5278SS
Description
STR BLD Flanged Inlet 3W 15A 125V
Straight Blade Flanged Inlet, 15 A, 125 V, 2 Poles, 3 Wires, Gray, Nylon Material, 2.562 In Diameter, 1.655 In Length, Impact Resistant, Chemical Resistant, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007527810 / 00785007527810
Weight per unit
0.1472 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.31 (Each)
Carton
$21.31 (Each)
Standard Packaging
$1,065.28 (Per 50)
Resources
Images
 
 
5278SS - Small Image
 
5278SS - Large Image
 
5278SS - Large Image
Attachments
 
 
5278SS - Specification Sheet
Other Links
 
 
5278SS - Other
 
5278SS - Other
 
5278SS - Other
Brochures
 
 
5278SS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon
Voltage Rating
125
amperage rating
15
Poles
2
Wire Size
4
connection
Wire Grounding
Dimensions and Weight
Length
1.655 in
Diameter
2.562 in
Size
2.5 in
Descriptions
Product Type
Straight Blade Flanged Inlet
Special Features
Nema Configuration Molded On Flange;Easy Field Identification
Long Description
Straight Blade Flanged Inlet, 15 A, 125 V, 2 Poles, 3 Wires, Gray, Nylon Material, 2.562 in Diameter, 1.655 in Length, Impact Resistant, Chemical Resistant, 0.15 lb
Features
Straight Blade 2pole 3wire 15amp 125volt Flanged Inlet
Short Description
15 A, 125 V, Straight Blade Flanged Inlet, Gray
Description
STR BLD FLANGED INLET 3W 15A 125V
extra long description
P&S 5278SS STR BLD FLANGED INLET 3W
Additional Information
Resistance Properties
Impact Resistant;Chemical Resistant
package quantity
1 ct
Standards Met
RoHS Compliant;UL 498;Federal Specifications;UL Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5278SS
GTIN
00785007527810
UPC
785007527810
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Straight Blade Flanged Inlet
Packaging
Weight
0.15 lb
Weight per each
0.1472
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Medium Duty
nema rating
5-15P
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat