5296BK - STR BLD Conn 3W 15A 125V Dead Front

Legrand-Pass & Seymour

  • $8.96 (Each)
  • $8.96 (Each)

  • $448.13 (Per 50)

  • $896.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5296BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5296BK
Description
STR BLD Conn 3W 15A 125V Dead Front
Straight Blade Connector 15AMP 125VOLT Dead Front
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007529616 / 00785007529616
Weight per unit
0.1144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.96 (Each)
Carton
$8.96 (Each)
Standard Packaging
$448.13 (Per 50)
Resources
Images
 
 
5296BK - Small Image
 
5296BK - Large Image
Attachments
 
 
5296BK - Specification Sheet
Other Links
 
 
5296BK - Other
 
5296BK - Other
 
5296BK - Other
Brochures
 
 
5296BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Wire Size
4
Material
Nylon;Other
connection
Wire Grounding
Dimensions and Weight
Size
2.3 in
Descriptions
Product Type
STR BLD Conn 3W 15A 125V Dead Front
Description
STR BLD CONN 3W 15A 125V DEAD FRONT
extra long description
P&S 5296BK STR BLD CONN 3W 15A 125V
Long Description
Straight Blade Connector 15amp 125volt Dead Front
Special Features
Simple turn & twist assemby for quick installation
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5296BK
GTIN
00785007529616
UPC
785007529616
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Straight Blade Connector
Packaging
Weight per each
0.1144
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Application
Stage & Entertainment
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat