5350SW - Recep Dup 20A/125V Side Wire WH

Legrand-Pass & Seymour

  • $2.91 (Each)
  • $2.91 (Each)

  • $29.11 (Per 10)

  • $291.12 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5350SW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR20W
Description
Recep Dup 20A/125V Side Wire WH
Commercial Spec Grade Duplex Receptacle With Side Wireis Corrosion-Resistant With Aplated Steel Strap Locked In to Face and Back Body to Resist Pulling Away From Face/Body Assembly. It Has Aneasily Accessed Break-Off, Line-Contact Connecting Tab For Fast Foreasy Split-Circuit Wiring. It Also Has An Impact-Resistant Nylon Face and Thermoplastic Back Body. 20AMP, 125VOLT, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007119183 / 00785007119183
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Carton
$2.91 (Each)
Standard Packaging
$29.11 (Per 10)
Resources
Images
 
 
5350SW - Small Image
 
5350SW - Large Image
Attachments
 
 
5350SW - Specification Sheet
Other Links
 
 
5350SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
4
connection
Wire Ground
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Recep Dup 20A/125V Side Wire WH
Description
RECEP DUP 20A/125V SIDE WIRE WH
extra long description
P&S CR20W RECEP DUP 20A/125V SIDE W
Long Description
Commercial Spec Grade Duplex Receptacle with side wireis corrosion-resistant with aplated steel strap locked in to face and back body to resist pulling away from face/body assembly. It has aneasily accessed break-off, line-contact connecting tab for fast foreasy split-circuit wiring. It also has an impact-resistant nylon face and thermoplastic back body. 20amp, 125volt, White.
Special Features
Side wire, Duplex, tri-driver terminal &Mountingscrews
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CR20W
GTIN
00785007119183
UPC
785007119183
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Straight Blade Receptacle
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
Application
Residential/Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat