5362ISP - TVSS Recp 20A 125V Alarm Iv

Legrand-Pass & Seymour

  • $101.71 (Each)
  • $101.71 (Each)

  • $5,085.50 (Per 50)
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
5362ISP
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5362ISP
Description
TVSS Recp 20A 125V Alarm Iv
Surge Protective Extra Heavy-Duty Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (Audible Alarm With Led Indicator). Back and, Side Wire, 20AMP 125VOLT, Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
785007194388 / 00785007194388
Weight per unit
0.3712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.71 (Each)
Standard Packaging
$5,085.50 (Per 50)
Resources
Images
 
 
5362ISP - Small Image
 
5362ISP - Large Image
 
5362ISP - Video
Other Links
 
 
5362ISP - Other
 
5362ISP - Other
 
5362ISP - Other
Attachments
 
 
5362ISP - Specification Sheet
Brochures
 
 
5362ISP - Brochure
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
Nylon
Wire Size
#14 - #10
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
1.25
Height
3.75
Descriptions
Product Type
TVSS Recp 20A 125V Alarm Iv
Description
TVSS RECP 20A 125V ALARM IV
extra long description
P&S 5362ISP TVSS RECP 20A 125V ALAR
Long Description
Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Ivory.
Special Features
Solid-state LED monitor has 25-year minimum life expectancy. A high visibility, wide-angle lens indicates protection is in place. LED Indication: steady green = protected, flashing red = not protected, OFF = no power to unit. Audible alarm alert of MOV damage. Alarm able to be turned On/Off. Wrap-around steel strap for structural integrity. Auto-ground is standard, for easier installation. Impact-resistant nylon exterior resists impacts and scrapes. Triple-wipe, copper-alloy contacts for superior, more dep
Additional Information
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5362ISP
GTIN
00785007194388
UPC
785007194388
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Spec Grade Surge Protective Receptacle, Audible Alarm with LED Indicator
Packaging
Weight per each
0.3712
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
Operating Temperature: -20°C to +55°C (-4°F to 131°F), Storage Temperature: -40°C to +85°C (-40°F to 185°F)
Mounting
WALL
nema rating
5-20R
standard
ANSI/EEE C62.41 (Formerly IEEE 587), ANSI/IEEE C62.45 Installation Categories “A” (Ring Wave) “B” (Unidirectional Impulse).;CSA C22.2 No. 42;cUL UL1449, UL498
Application
Commercial
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5362ISP.
Jump To:

Cross Referenced

These items are similar to 5362ISP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SP53IA Bryant Electric 00781786139060
SP53IGIA Bryant Electric 00781786139183
IG5362VSM Eaton Wiring Devices 00032664675799
IG5362VS Eaton Wiring Devices 00040893618982
5362VS Eaton Wiring Devices 00040893618890
HBL5362ISA GENERAL ELECTRIC n/a
IG5362ISA Hubbell Wiring Device-Kellems 00783585060736
HBL5362ISA Hubbell Wiring Device-Kellems 00783585060279
7380-I Leviton 00078477102268
5362ISP Legrand Pass & Seymour 00785007194388

* All prices subject to change.

Begin Live Chat