5362W - Recp Dup 20A 125V S+B Wire WH

Legrand-Pass & Seymour

  • $6.57 (Each)
  • $6.57 (Each)

  • $65.73 (Per 10)

  • $657.27 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5362W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5362W
Description
Recp Dup 20A 125V S+B Wire WH
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007536256 / 00785007536256
Weight per unit
0.2411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.57 (Each)
Carton
$65.73 (Per 10)
Standard Packaging
$657.27 (Per 100)
Resources
Images
 
 
5362W - Small Image
 
5362W - Large Image
Attachments
 
 
5362W - Specification Sheet
Other Links
 
 
5362W - Other
 
5362W - Other
 
5362W - Other
Brochures
 
 
5362W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
4
connection
Wire Ground
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Recp Dup 20A 125V S+B Wire WH
Description
RECP DUP 20A 125V S+B WIRE WH
extra long description
P&S 5362W RECP DUP 20A 125V S+B WIR
Long Description
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White
Special Features
Corrosion-resistant, easy access break off tab for fast connection, 8 hole internal screw pressure plate
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5362W
GTIN
00785007536256
UPC
785007536256
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Straight Blade Receptacle
Packaging
Weight per each
0.2411
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL 498
Mounting
WALL
nema rating
5-20R
Application
Hard Use Spec Grade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat