5362WSP - TVSS Recp 20A 125V Alarm WH

Legrand-Pass & Seymour

  • $82.74 (Each)
  • $82.74 (Each)

  • $4,137.00 (Per 50)
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
5362WSP
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5362WSP
Description
TVSS Recp 20A 125V Alarm WH
Surge Protective Extra Heavy-Duty Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (Audible Alarm With Led Indicator). Back and, Side Wire, 20AMP 125VOLT, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
785007193442 / 00785007193442
Weight per unit
0.3712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.74 (Each)
Standard Packaging
$4,137.00 (Per 50)
Resources
Images
 
 
5362WSP - Small Image
 
5362WSP - Large Image
 
5362WSP - Video
Other Links
 
 
5362WSP - Other
 
5362WSP - Other
Brochures
 
 
5362WSP - Brochure
Attachments
 
 
5362WSP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.25
Height
3.75
Descriptions
Product Type
TVSS Recp 20A 125V Alarm WH
Description
TVSS RECP 20A 125V ALARM WH
extra long description
P&S 5362WSP TVSS RECP 20A 125V ALAR
Long Description
Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, White.
Special Features
Solid-state LED monitor has 25-year minimum life expectancy. A high visibility, wide-angle lens indicates protection is in place. LED Indication: steady green = protected, flashing red = not protected, OFF = no power to unit. Audible alarm alert of MOV damage. Alarm able to be turned On/Off. Wrap-around steel strap for structural integrity. Auto-ground is standard, for easier installation. Impact-resistant nylon exterior resists impacts and scrapes. Triple-wipe, copper-alloy contacts for superior, more dep
Additional Information
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5362WSP
GTIN
00785007193442
UPC
785007193442
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Spec Grade Surge Protective Receptacle, Audible Alarm with LED Indicator
Packaging
Weight per each
0.3712
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
ANSI/EEE C62.41 (Formerly IEEE 587), ANSI/IEEE C62.45 Installation Categories “A” (Ring Wave) “B” (Unidirectional Impulse).;CSA C22.2 No. 42;cUL UL1449, UL498
environmental conditions
Flammability: UL94 V2
Temperature Rating
Operating Temperature: -20°C to +55°C (-4°F to 131°F), Storage Temperature: -40°C to +85°C (-40°F to 185°F)
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5362WSP.
Jump To:

Cross Referenced

These items are similar to 5362WSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SP53WA Bryant Electric 00781786139077
5350WS Eaton Wiring Devices 00040893641645
5362WS Eaton Wiring Devices 00040893619187
HBL5362WSA Hubbell Wiring Device-Kellems 00783585060330
7380-W Leviton 00078477102305
5362WSP Legrand Pass & Seymour 00785007193442
HBL5362WSA GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat