55501 - STL Slide Fan Support 16 Cu In Box

Legrand-Pass & Seymour

  • $39.17 (Each)
  • $39.17 (Each)

  • $940.08 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55501
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
55501
Description
STL Slide Fan Support 16 Cu In Box
Slide Fan Support - Heavy Duty Slide With Standard Box, Rotating Dual Support For 16-24 Spans. 24 Pack.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129555013 / 00085129555013
Weight per unit
2.0792 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.17 (Each)
Carton
$940.08 (Per 24)
Resources
Images
 
 
55501 - Small Image
 
55501 - Large Image
Other Links
 
 
55501 - Other
 
55501 - Other
 
55501 - Other
Brochures
 
 
55501 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
16 cu in
Descriptions
extra long description
P&S 55501 STL SLIDE FAN SUPPORT 16
Long Description
Slide fan support - heavy duty slide with standard box, rotating dual support for 16-24 spans. 24 pack.
Construction
Slide Fan Support - heavy duty slide with standard box, rotating dual support for 16"-24" spans
Special Features
UL Listed for fan & fixture support, Peel off tape for "hands free" installation, Maximum weight rating shown for 16" spans, Broadest line available, from shallow to deep boxes, Pre-assembled with ground screws installed and Boxes include knockouts
Description
STL SLIDE FAN SUPPORT 16 CU IN BOX
Product Type
STL Slide Fan Support 16 Cu In Box
Additional Information
Cable Entry
Top Knockouts
Knockouts
true
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
55501
GTIN
00085129555013
UPC
085129555013
Taxonomies, Classifications, and Categories
Type
Reiker Ceiling Fan & Fixture Support Products - Metal Box w/Slide
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
2.0792
Carton
24
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL Listed, Conforms to NEMA OS1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat