5851W - Recp SGL 20A 250V S-Wire WH

Legrand-Pass & Seymour

  • $8.43 (Each)
  • $8.43 (Each)

  • $842.51 (Per 100)

Availability: In Stock Locally
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
5851W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5851W
Description
Recp SGL 20A 250V S-Wire WH
Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, Back Wire Connection, Wall Mount, 1.380 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 3.3000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007585124 / 00785007585124
Weight per unit
0.1604 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.43 (Each)
Carton
$8.43 (Each)
Standard Packaging
$842.51 (Per 100)
Resources
Images
 
 
5851W - Small Image
 
5851W - Large Image
 
5851W - Large Image
Attachments
 
 
5851W - Specification Sheet
Other Links
 
 
5851W - Other
 
5851W - Other
 
5851W - Other
Brochures
 
 
5851W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Current Rating
20 A
Voltage Rating
250 V ac
Material
Thermoplastic
connection
Wire Ground
Poles
2
amperage rating
20
Wire Size
4
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.380 in
Width
1.08 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, Back Wire Connection, Wall Mount, 1.380 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, White, Corrosion Resistant, 3.3000 lb
Features
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20amp 250volt, White
Short Description
20 A, 250 VAC, Single Receptacle, White, Back Wire Connection
Special Features
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap
Description
RECP SGL 20A 250V S-WIRE WH
extra long description
P&S 5851W RECP SGL 20A 250V S-WIRE
Additional Information
Receptacle Type
Single
Connection Type
Back Wire
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5851W
GTIN
00785007585124
UPC
785007585124
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Straight Blade Receptacle
Packaging
Weight
3.3000 lb
Weight per each
0.1604
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
6-20R
Mounting
WALL
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5851W.
Jump To:

Similar Items

Similar items are close alternatives to 5851W, though they may not be 100% alike.

Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commerc...
  • Our Part #: 1876W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1876W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($86.90) · 100 ($869.00) ·
1876W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5851W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5461W Eaton Wiring Devices 00032664382703
1876W Eaton Wiring Devices 00032664311505
61210-W Enerlites 00883951215187
1876WBOX GENERAL ELECTRIC n/a
CW1876W GENERAL ELECTRIC n/a
CW1B77W GENERAL ELECTRIC n/a
GE41487 GENERAL ELECTRIC n/a
RR205W Hubbell Wiring Device-Kellems 00883778300615
5461W Hubbell Wiring Device-Kellems n/a
5461-W Leviton 00078477479384
5821-W Leviton 00078477249871
82246 Morris 00601986822466
5871-W Legrand Pass & Seymour 00785007587135
5851W Legrand Pass & Seymour 00785007585124

* All prices subject to change.

Begin Live Chat