65501 - STL Slide Fan Support 55501 Bulk PK

Legrand-Pass & Seymour

  • $14.24 (Each)
  • $14.24 (Each)

  • $356.00 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65501
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
65501
Description
STL Slide Fan Support 55501 Bulk PK
Ceiling Fan and Fixture Support Box, Silver, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1.5 In Height, 1.68 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129655010 / 00085129655010
Weight per unit
1.6848 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.24 (Each)
Carton
$356.00 (Per 25)
Resources
Images
 
 
65501 - Small Image
 
65501 - Large Image
 
65501 - Large Image
Other Links
 
 
65501 - Other
 
65501 - Other
 
65501 - Other
Brochures
 
 
65501 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Metal
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
1.5 in
Size
16 cu in
Descriptions
Product Type
Ceiling Fan and Fixture Support Box
Long Description
Ceiling Fan and Fixture Support Box, Silver, 16 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1.5 in Height, 1.68 lb/EA
Features
Slide Fan Support Heavy Duty Slide With Standard Box rotating dual support for 16-24" spans. (25 Pack).
Short Description
Ceiling Fan and Fixture Support Box, 16 cu. in, Silver
Special Features
UL Listed for Fan and Fixture Support;Ground Screw Pre-Installed
extra long description
P&S 65501 STL SLIDE FAN SUPPORT 555
Description
STL SLIDE FAN SUPPORT 55501 BULK PK
Construction
Slide Fan Support - heavy duty slide with standard box, rotating dual support for 16"-24" spans - Contractor Pack
Additional Information
Standards Met
UL Listed;Conforms to NEMA OS1
package quantity
1 CT;25 PK
Cable Entry Type
Top Knockout
for use with
Fan and Fixture Support
Mounting Type
Ceiling Mount
Cable Entry
Top Knockouts
Knockouts
true
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
65501
sub brand
Pass & Seymour
GTIN
00085129655010
UPC
085129655010
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Reiker Ceiling Fan & Fixture Support Products - Metal Box w/Slide
Packaging
Weight
1.68 lb/EA
Weight per each
1.6848
Carton
25
Uses, Certifications, and Standards
Capacity
16 cu.in
Application
Residential;Commercial
Mounting
CEILING
standard
UL Listed, Conforms to NEMA OS1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat