660LAG - SW SP Ac 15A 120V GRD Terminal La

Legrand-Pass & Seymour

  • $1.13 (Each)
  • $1.13 (Each)

  • $113.26 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
660LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
660LAG
Description
SW SP Ac 15A 120V GRD Terminal La
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Light Almond, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007191127 / 00785007191127
Weight per unit
0.1128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Carton
$1.13 (Each)
Standard Packaging
$113.26 (Per 100)
Resources
Images
 
 
660LAG - Small Image
 
660LAG - Large Image
 
660LAG - Large Image
Attachments
 
 
660LAG - Specification Sheet
Other Links
 
 
660LAG - Other
 
660LAG - Other
 
660LAG - Other
Brochures
 
 
660LAG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Poles
1
Voltage Rating
120
amperage rating
15
Number of Wires
3
Wire Size
4
connection
Grounding
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
3.3 in
Descriptions
extra long description
P&S 660LAG SW SP AC 15A 120V GRD TE
Product Type
Grounding Toggle Switch
Long Description
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, ThermoPlastic, Light Almond, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.11 lb
Features
Single Pole Switch in light almond with grounded terminals, is made with a thermoplastic toggle and frame. It has a smooth, quiet toggle action. It is made with high-impact resistant construction. 15 amps, 120 volts
Short Description
15 A, 120 V, SP, Grounding Toggle Switch, Light Almond
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
Description
SW SP AC 15A 120V GRD TERMINAL LA
Additional Information
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20
package quantity
10 CT;100 PK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
660LAG
GTIN
00785007191127
UPC
785007191127
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Grounding Toggle Switch
Packaging
Weight
0.11 lb
Weight per each
0.1128
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
NEMA Standards
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat