664WG - SW 4W Ac 15A 120V GRD Terminals WH

Legrand-Pass & Seymour

  • $14.40 (Each)
  • $14.40 (Each)

  • $719.86 (Per 50)

  • $1,439.73 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
664WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
664WG
Description
SW 4W Ac 15A 120V GRD Terminals WH
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, White, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007664027 / 00785007664027
Weight per unit
0.2072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.40 (Each)
Carton
$14.40 (Each)
Standard Packaging
$719.86 (Per 50)
Resources
Images
 
 
664WG - Small Image
 
664WG - Large Image
 
664WG - Large Image
 
664WG - Video
Attachments
 
 
664WG - Specification Sheet
Other Links
 
 
664WG - Other
 
664WG - Other
 
664WG - Other
Brochures
 
 
664WG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Number of Wires
3
Poles
4
Wire Size
4
connection
Grounding
Voltage Rating
120
amperage rating
15
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Grounding Toggle Switch
Long Description
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, ThermoPlastic, White, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.21 lb
Features
Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, White
Short Description
15 A, 120 V, 4W, Grounding Toggle Switch, White
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
Description
SW 4W AC 15A 120V GRD TERMINALS WH
extra long description
P&S 664WG SW 4W AC 15A 120V GRD TER
Additional Information
Number of Ways
4
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20
package quantity
1 CT;50 Pk
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
664WG
GTIN
00785007664027
UPC
785007664027
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Grounding Toggle Switch
Packaging
Weight
0.21 lb
Weight per each
0.2072
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
nema rating
NEMA Standards
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat