670WG - Combo 2 Switches 1P 20A 120/277V W

Legrand-Pass & Seymour

  • $39.33 (Each)
  • $39.33 (Each)

  • $1,966.66 (Per 50)

  • $3,933.33 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
670WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
670WG
Description
Combo 2 Switches 1P 20A 120/277V W
Combination Switch, 1 Pole, 20 A, 120/277 V Ac, #14 to #12 Awg Wire Size, White, 1.32 (L) X 0.94 (W) X 4.06 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007006049 / 00785007006049
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.33 (Each)
Carton
$39.33 (Each)
Standard Packaging
$1,966.66 (Per 50)
Resources
Images
 
 
670WG - Small Image
 
670WG - Large Image
 
670WG - Large Image
Attachments
 
 
670WG - Specification Sheet
Other Links
 
 
670WG - Other
 
670WG - Other
 
670WG - Other
Brochures
 
 
670WG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Wire Size
#14 to #12 AWG
Poles
1
amperage rating
20
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combination Switch
Long Description
Combination Switch, 1 Pole, 20 A, 120/277 V ac, #14 to #12 AWG Wire Size, White, 1.32 (L) x 0.94 (W) x 4.06 (H) in, Toggle Actuator, Wall Mount, 0.22 lb
Features
single pole, double combination switch, 20 amps, 120/277 volts, white.
Short Description
Combination Switches, 20 A, 1 Pole, White
Description
COMBO 2 SWITCHES 1P 20A 120/277V W
extra long description
P&S 670WG COMBO 2 SWITCHES 1P 20A 1
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Contact Configuration
NO
dimensions
1.32 (L) x 0.94 (W) x 4.06 (H) in
actuator type
Toggle
Mounting Type
Wall Mount
package quantity
10 CA;50 PK
Standards Met
UL20
action
(2) SP
Contact Rating
20 Amp, 120/277 VAC
operating cycles
30000
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
670WG
GTIN
00785007006049
UPC
785007006049
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination Two Single Pole Switches
Packaging
Weight
0.22 lb
Weight per each
0.216
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat