690IG - Combo 2SW 1P 15A 120/277V W/GRD I

Legrand-Pass & Seymour

  • $12.86 (Each)
  • $12.86 (Each)

  • $642.80 (Per 50)

  • $1,285.61 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
690IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
690IG
Description
Combo 2SW 1P 15A 120/277V W/GRD I
Combination Switch, 2 Poles, 15 A, 120/277 V Ac, Ivory, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007690101 / 00785007690101
Weight per unit
0.2162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.86 (Each)
Carton
$12.86 (Each)
Standard Packaging
$642.80 (Per 50)
Resources
Images
 
 
690IG - Small Image
 
690IG - Large Image
 
690IG - Large Image
Attachments
 
 
690IG - Specification Sheet
Other Links
 
 
690IG - Other
 
690IG - Other
 
690IG - Other
Brochures
 
 
690IG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Number of Wires
3
Material
Thermoplastic
amperage rating
15
Poles
2
Wire Size
4
connection
Grounding
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Combination Switch
Long Description
Combination Switch, 2 Poles, 15 A, 120/277 V ac, Ivory, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb
Features
single pole, double combination switch, 15 amps, 120/277 volts, with ground, ivory.
Short Description
Combination Switches, 15 A, 2 Poles, White
Description
COMBO 2SW 1P 15A 120/277V W/GRD I
extra long description
P&S 690IG COMBO 2SW 1P 15A 120/277V
Special Features
Two devices fits in one space, side wire
Additional Information
dimensions
1.32 (L) x 0.94 (W) x 3.28 (H) in
actuator type
Toggle
Mounting Type
Wall Mount
package quantity
1 CA;10 PK
Standards Met
UL498
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
690IG
GTIN
00785007690101
UPC
785007690101
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination switch
Packaging
Weight
0.22 lb
Weight per each
0.2162
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial;Residential
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat