690LAG - Combo 2SW 1P 15A 120/277V W/GRD La

Legrand-Pass & Seymour

  • $12.86 (Each)
  • $12.86 (Each)

  • $642.80 (Per 50)

  • $1,285.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
690LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
690LAG
Description
Combo 2SW 1P 15A 120/277V W/GRD La
Grounding Combination Switch, 2 Poles, 15 A, 120/277 V Ac, Light Almond, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007691078 / 00785007691078
Weight per unit
0.2162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.86 (Each)
Carton
$12.86 (Each)
Standard Packaging
$642.80 (Per 50)
Resources
Images
 
 
690LAG - Small Image
 
690LAG - Large Image
 
690LAG - Large Image
Attachments
 
 
690LAG - Specification Sheet
Other Links
 
 
690LAG - Other
 
690LAG - Other
 
690LAG - Other
Brochures
 
 
690LAG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Number of Wires
3
Material
Thermoplastic
amperage rating
15
Poles
2
Wire Size
4
connection
Grounding
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Grounding Combination Switch
Long Description
Grounding Combination Switch, 2 Poles, 15 A, 120/277 V ac, Light Almond, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb
Features
single pole, double combination switch, 15 amps, 120/277 volts, with ground. light almond.
Short Description
Grounding Combination Switches, 15 A
extra long description
P&S 690LAG COMBO 2SW 1P 15A 120/277
Description
COMBO 2SW 1P 15A 120/277V W/GRD LA
Special Features
Two devices fits in one space, side wire
Additional Information
dimensions
1.32 (L) x 0.94 (W) x 3.28 (H) in
Mounting Type
Wall Mount
actuator type
Toggle
package quantity
10 CA;50 PK
Standards Met
UL498
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
690LAG
GTIN
00785007691078
UPC
785007691078
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination switch
Packaging
Weight
0.22 lb
Weight per each
0.2162
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial;Residential
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat