691 - Combo 15A 1 SW 1P-120V 1RECP-125V BN

Legrand-Pass & Seymour

  • $24.87 (Each)
  • $24.87 (Each)

  • $248.74 (Per 10)

  • $1,243.72 (Per 50)

  • $2,487.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
691
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
691
Description
Combo 15A 1 SW 1P-120V 1RECP-125V BN
Single Pole, Single Switch Combination, 15 Amps, 120/125 Volts, Brown.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007691009 / 00785007691009
Weight per unit
0.2171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.87 (Each)
Carton
$248.74 (Per 10)
Standard Packaging
$1,243.72 (Per 50)
Resources
Images
 
 
691 - Small Image
 
691 - Large Image
Attachments
 
 
691 - Specification Sheet
Other Links
 
 
691 - Other
 
691 - Other
 
691 - Other
Brochures
 
 
691 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/125
amperage rating
15
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
actuator
Toggle
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 15A 1 SW 1P-120V 1RECP-125V BN
extra long description
P&S 691 COMBO 15A 1 SW 1P-120V 1REC
Description
COMBO 15A 1 SW 1P-120V 1RECP-125V BN
Long Description
Single Pole, Single Switch Combination, 15 amps, 120/125 volts, Brown.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Contact Rating
15 Amp, 120/125 VAC
operating cycles
30000
Contact Configuration
N-O
action
SP & Recptacle
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007691009
UPC
785007691009
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination Single Pole Switch & Single Receptacle
Packaging
Weight per each
0.2171
Carton
10
Package
50
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
standard
UL20, UL498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat