691I - Combo 15A 1 SW 1P-120V 1RECP-125V I

Legrand-Pass & Seymour

  • $24.87 (Each)
  • $24.87 (Each)

  • $1,243.72 (Per 50)

  • $2,487.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
691I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
691I
Description
Combo 15A 1 SW 1P-120V 1RECP-125V I
Single Pole Switch, Single Receptacle Combination Switch, 15 Amps, 120/125 Volts, Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007691016 / 00785007691016
Weight per unit
0.2171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.87 (Each)
Carton
$24.87 (Each)
Standard Packaging
$1,243.72 (Per 50)
Resources
Images
 
 
691I - Small Image
 
691I - Large Image
Attachments
 
 
691I - Specification Sheet
Other Links
 
 
691I - Other
 
691I - Other
 
691I - Other
Brochures
 
 
691I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/125
amperage rating
15
Number of Wires
3
Wire Size
4
connection
Non Ground
Material
Thermoplastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Combo 15A 1 SW 1P-120V 1RECP-125V I
Description
COMBO 15A 1 SW 1P-120V 1RECP-125V I
extra long description
P&S 691I COMBO 15A 1 SW 1P-120V 1RE
Long Description
Single Pole Switch, Single Receptacle Combination Switch, 15 amps, 120/125 volts, Ivory.
Special Features
Two devices fits in one space, side wire
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
691I
GTIN
00785007691016
UPC
785007691016
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination switch
Packaging
Weight per each
0.2171
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Application
Residential/Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat