691W - Combo 15A 1 SW 1P-120V 1RECP-125V W

Legrand-Pass & Seymour

  • $24.87 (Each)
  • $24.87 (Each)

  • $1,243.72 (Per 50)

  • $2,487.44 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
691W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
691W
Description
Combo 15A 1 SW 1P-120V 1RECP-125V W
Combination Switch, 1 Pole, 15 A, 120/125 V, White, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007691023 / 00785007691023
Weight per unit
0.2171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.87 (Each)
Carton
$24.87 (Each)
Standard Packaging
$1,243.72 (Per 50)
Resources
Images
 
 
691W - Small Image
 
691W - Large Image
 
691W - Large Image
Attachments
 
 
691W - Specification Sheet
Other Links
 
 
691W - Other
 
691W - Other
 
691W - Other
Brochures
 
 
691W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/125 V
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Poles
1
amperage rating
15
Wire Size
4
connection
Grounding
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Combination Switch
Long Description
Combination Switch, 1 Pole, 15 A, 120/125 V, White, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb
Features
Our standard Pass & Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes.
Short Description
15A, 120/125V Combination Single-Pole Switch & Single Receptacle, White
Description
COMBO 15A 1 SW 1P-120V 1RECP-125V W
extra long description
P&S 691W COMBO 15A 1 SW 1P-120V 1RE
Special Features
Two devices fits in one space, side wire
Additional Information
dimensions
1.32 (L) x 0.94 (W) x 3.28 (H) in
actuator type
Toggle
Mounting Type
Wall Mount
package quantity
10 CA;50 PK
Standards Met
UL498
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
691W
GTIN
00785007691023
UPC
785007691023
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination switch
Packaging
Weight
0.22 lb
Weight per each
0.2171
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial;Residential
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat