693IG - Combo 2 Switches 3W 15A 120/277V I

Legrand-Pass & Seymour

  • $33.31 (Each)
  • $33.31 (Each)

  • $666.27 (Per 20)

  • $3,331.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
693IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
693IG
Description
Combo 2 Switches 3W 15A 120/277V I
Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Ivory, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007006131 / 00785007006131
Weight per unit
0.2675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.31 (Each)
Carton
$33.31 (Each)
Standard Packaging
$666.27 (Per 20)
Resources
Images
 
 
693IG - Small Image
 
693IG - Large Image
 
693IG - Large Image
Attachments
 
 
693IG - Specification Sheet
Other Links
 
 
693IG - Other
 
693IG - Other
 
693IG - Other
Brochures
 
 
693IG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
amperage rating
15
Poles
3-way
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combination Switch
Long Description
Combination Switch, 1 Pole, 15 A, 120/277 V ac, Ivory, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.27 lb
Features
Double Three-Way Combination Switch, 15 amps, 120/277 volts, Ivory.
Short Description
Combination Switches, 15 A, 2 Poles, White
Description
COMBO 2 SWITCHES 3W 15A 120/277V I
extra long description
P&S 693IG COMBO 2 SWITCHES 3W 15A 1
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Contact Configuration
NO
dimensions
1.32 (L) x 0.94 (W) x 3.28 (H) in
Mounting Type
Wall Mount
actuator type
Toggle
package quantity
1 CA;20 PK
Standards Met
UL20
action
(2) 3W
Contact Rating
15 Amp, 120/277 VAC
operating cycles
30000
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
693IG
GTIN
00785007006131
UPC
785007006131
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination Two Three-Way Switches
Packaging
Weight
0.27 lb
Weight per each
0.2675
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial;Residential
Operating Temperature
Maximum continuous +60°C, minimum -30°C
standard
UL20
Mounting
WALL
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat