696LAG - Combo 2SW 1P+3W 15A 120/277V La

Legrand-Pass & Seymour

  • $15.81 (Each)
  • $15.81 (Each)

  • $158.14 (Per 10)

  • $790.70 (Per 50)

  • $1,581.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
696LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
696LAG
Description
Combo 2SW 1P+3W 15A 120/277V La
15 Amps, 120/277 Volts, Single Pole, Three-Way Combination Switch, Grounding, Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007006223 / 00785007006223
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.81 (Each)
Carton
$158.14 (Per 10)
Standard Packaging
$790.70 (Per 50)
Resources
Images
 
 
696LAG - Small Image
 
696LAG - Large Image
Attachments
 
 
696LAG - Specification Sheet
Other Links
 
 
696LAG - Other
 
696LAG - Other
 
696LAG - Other
Brochures
 
 
696LAG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
Electrical power is expressed in Amps and Volts.
Voltage Rating
0.433212996389892
Poles
1 & 3-Way
amperage rating
15
connection
Side wire
actuator
Toggle
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2SW 1P+3W 15A 120/277V La
Description
COMBO 2SW 1P+3W 15A 120/277V LA
extra long description
P&S 696LAG COMBO 2SW 1P+3W 15A 120/
Long Description
15 amps, 120/277 volts, Single Pole, Three-Way Combination Switch, Grounding, Light Almond.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
action
(1) SP & (1) 3W
Contact Rating
15 Amp, 120/277 VAC
operating cycles
30000
Contact Configuration
N-O
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
696LAG
GTIN
00785007006223
UPC
785007006223
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination Single Pole & Three-Way Switches
Packaging
Weight per each
0.24
Carton
10
Package
50
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat