80700W - Toggle SW Insert WH

Legrand-Pass & Seymour

  • $6.04 (Each)
  • $6.04 (Each)

  • $30.20 (Per 5)

  • $302.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80700W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
80700W
Description
Toggle SW Insert WH
Wall Plate Insert, 1 Gang, 1.30 (L) X 4.07 (H) In, White, 0.0400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007880731 / 00785007880731
Weight per unit
0.0416 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.04 (Each)
Carton
$30.20 (Per 5)
Standard Packaging
$302.00 (Per 50)
Resources
Images
 
 
80700W - Small Image
 
80700W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
White
Descriptions
Product Type
Wall Plate Insert
Long Description
Wall Plate Insert, 1 Gang, 1.30 (L) x 4.07 (H) in, White, 0.0400 lb
Short Description
1 Gang, Wall Plate Insert, White
Special Features
Mounting Strap for Blank Insert;Changes Toggle Opening to Blank
Description
TOGGLE SW INSERT WH
Additional Information
dimensions
1.30 (L) x 4.07 (H) in
Mounting Type
Wall Mount
package quantity
5 CT;50 PK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
80700W
GTIN
00785007880731
UPC
785007880731
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0400 lb
Weight per each
0.0416
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat