8300HRED - Compact HG Dup Rec 20A 125V Red

Legrand-Pass & Seymour

  • $10.93 (Each)
  • $10.93 (Each)

  • $109.26 (Per 10)

  • $1,092.62 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8300HRED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300HRED
Description
Compact HG Dup Rec 20A 125V Red
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007830040 / 00785007830040
Weight per unit
0.2065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.93 (Each)
Carton
$109.26 (Per 10)
Standard Packaging
$1,092.62 (Per 100)
Resources
Images
 
 
8300HRED - Small Image
 
8300HRED - Large Image
 
8300HRED - Large Image
Attachments
 
 
8300HRED - Specification Sheet
Other Links
 
 
8300HRED - Other
 
8300HRED - Other
 
8300HRED - Other
Brochures
 
 
8300HRED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Current Rating
20 A
Number of Wires
3
Voltage Rating
126 V
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
Red
Dimensions and Weight
Height
3.281 in
Length
1.322 in
Width
0.780 in
Size
3.3 in
Descriptions
Description
COMPACT HG DUP REC 20A 125V RD
Product Type
Duplex Receptacle
Special Features
Back & Side Wire;Heavy Duty Compact Design
Long Description
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 lb
Features
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt Red
Short Description
20 A, 126 V, Duplex Receptacle, Red
extra long description
P&S 8300HRED COMPACT HG DUP REC 20A
Additional Information
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Wall Mount
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
8300HRED
GTIN
00785007830040
UPC
785007830040
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Hospital Grade Receptacle
Packaging
Weight
0.2100 lb
Weight per each
0.2065
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-20R
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat