870W - Radiant Switch 1P 15A 120/277V WH

Legrand-Pass & Seymour

  • $3.32 (Each)
  • $3.32 (Each)

  • $33.21 (Per 10)

  • $332.09 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
870W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870W
Description
Radiant Switch 1P 15A 120/277V WH
Smooth, Quiet Paddle Action With A Designer-Style Satin-Finish Rocker. A High-Impact Resistant Thermoplastic Construction Decorator Single Pole Switch.15AMP 120/277V Grounding, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007245400 / 00785007245400
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$33.21 (Per 10)
Standard Packaging
$332.09 (Per 100)
Resources
Images
 
 
870W - Small Image
 
870W - Large Image
 
870W - Video
Other Links
 
 
870W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
1.5 in
Size
4.2 in
Descriptions
extra long description
P&S TM870W RADIANT SWITCH 1P 15A 12
Product Type
Radiant Switch 1P 15A 120/277V WH
Description
RADIANT SWITCH 1P 15A 120/277V WH
Long Description
Smooth, quiet paddle action with a designer-style satin-finish rocker. A high-impact resistant thermoplastic construction decorator single pole switch.15Amp 120/277V Grounding, White
Special Features
Designer style, smooth quiet paddle action
Additional Information
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM870W
GTIN
00785007245400
UPC
785007245400
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Packaging
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
UL 498, 20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat