873LAG - Radiant Switch 3W 15A 120/277V La

Legrand-Pass & Seymour

  • $5.80 (Each)
  • $5.80 (Each)

  • $58.04 (Per 10)

  • $580.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
873LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873LA
Description
Radiant Switch 3W 15A 120/277V La
Decorator Switch, 3WAY 15AMP 120/277V Grounding, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007245455 / 00785007245455
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Carton
$5.80 (Each)
Standard Packaging
$58.04 (Per 10)
Resources
Images
 
 
873LAG - Small Image
 
873LAG - Large Image
 
873LAG - Video
Other Links
 
 
873LAG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
3
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
1.5 in
Size
4.2 in
Descriptions
extra long description
P&S TM873LA RADIANT SWITCH 3W 15A 1
Product Type
Radiant Switch 3W 15A 120/277V La
Description
RADIANT SWITCH 3W 15A 120/277V LA
Long Description
Decorator Switch,3Way 15Amp 120/277V Grounding, Light Almond
Special Features
Designer style, smooth quiet paddle action
Additional Information
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM873LA
GTIN
00785007245455
UPC
785007245455
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Availability
Status
Inactive
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 498, 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat